Shop VEVOR
See all product information
Create Account
Sewer Camera Pipe Inspection Camera w/ 512hz Sonde 9in 720p Screen 164 ft
- Mfr # WP9600A-1711
- Zoro # G523371929
product price:Â
$
762.99
/ea
Free Shipping & Returns
Key Features
Monitor Size
9 in
Pixel Resolution
1 MP
Overall Length
17.25 in
Battery Capacity
4,500 mAh
Material
303 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WP9600A-1711
- Zoro #
- G523371929
- UPC #
- 840281561711
- Country of Origin
- China
- Pixel Resolution
- 1 MP
- Battery Capacity
- 4,500 mAh
- Item
- Sewer Camera
- Material
- 303 Stainless Steel
- Voltage
- 110 V
- Waterproof
- IP68
Dimensions
- Monitor Size
- 9 in
- Overall Length
- 17.25 in
- Overall Height
- 22.92 in
- Overall Width
- 13.23 in
- Push Rod Length (Ft.)
- 165 ft (50 m)
- Camera Diameter
- 0.9 in (23 mm)
Description
VEVOR Sewer Camera with 512Hz Locator, 164 ft/50 m, 9" Pipeline Inspection Camera with DVR Function, IP68 Camera with 12 Adjustable LEDs, A 16 GB SD Card for Sewer Line, Home, Duct Drain Pipe Plumbing Excellent Camera Quality 9-inch Colorful Screen 165 ft Cable Length 512Hz Sonde Locator 4500 mAh Battery Two Protective Covers Camera Pixels: 1 Million,Screen Size: 9 inch,View Angle: 130 Degree,Waterproof: IP68,Camera Diameter: 0.9 in/23 mm,Camera LED light: 12PCS,LED Adjustable: Yes,Battery Work Time: 6h,Storage: 16 GB SD Card,Battery Capacity: 4500 mAh,Frequency: 512Hz,Cable Length: 165 ft/50 m,Camera Length: 5.6 in/143 mm,Camera Material: 303 Stainless Steel
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.