Shop VEVOR
See all product information
Create Account
Solid PU Run-Flat Tire Wheel Flat Free Tubeless Tire 10" 2-Pack 400 lbs, 2PK
- Mfr # CJPU0080
- Zoro # G823372404
product price:Â
$
27.99
/pk of 2, $14.00/ea
Key Features
Hub Length
2.1 in (54 mm)
Wheel Width
3.2 in (81 mm)
Caster Wheel/Tread Material
PU
Wheel Dia.
10 in (254 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CJPU0080
- Zoro #
- G823372404
- UPC #
- 840349969862
- Country of Origin
- China
- Caster Wheel/Tread Material
- PU
Dimensions
- Hub Length
- 2.1 in (54 mm)
- Wheel Width
- 3.2 in (81 mm)
- Wheel Dia.
- 10 in (254 mm)
Description
VEVOR Solid PU Run-Flat Tire Wheel, 10", 2-Pack, 400 lbs Dynamic Load, 450 lbs Static Load, Flat Free Tubeless Tires and Wheels for Hand Truck, Utility Cart, Dollies, Garden Trailers, Various Carts
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.