Shop VEVOR
See all product information
Create Account
Stainless Steel Pest Control Sprayer Handheld Pumped Garden Cleaning
- Mfr # SWZ6-4
- Zoro # G823372787
product price:Â
$
69.39
/ea
Key Features
Height
14.18 in
Max Sprayer Pressure
1.5-4.0 bar
Length
8.67 in
Width
8.27 in
Hose Length
3 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWZ6-4
- Zoro #
- G823372787
- UPC #
- 609832089933
- Country of Origin
- China
- Max Sprayer Pressure
- 1.5-4.0 bar
- Item
- Stainless Steel Sprayer
Dimensions
- Height
- 14.18 in
- Length
- 8.67 in
- Width
- 8.27 in
- Hose Length
- 3 ft
Description
1 Gallon Stainless Steel Sprayer, 12" Wand & 3FT Reinforced Hose, Hand Pump Sprayer with Pressure Gauge, Safety Valve & Adjustable Nozzle, Garden Weed Sprayer for Lawn, Gardening, Sanitizing 1 Gallon Metal Sprayer Customizable Spray Nozzle Safe & Easy-to-Use Design Usage Instructions Shoulder Strap with Adjustable Length Versatile Applications Working Volume: 4L,Lance Length: 12.2 inches (31 cm),Gross Weight: 5.8 lb (2.65 kg),Hose Length: 3 ft,Total volume: 5.4L,Product Dimensions: 13.4 x 7.3 inches (34 x 18.5 cm),Pressure: 1.5-4.0 bar,Net Weight: 5.5 lb (2.5 kg)
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.