Shop VEVOR
See all product information
Create Account
Stainless Steel Sprayer 1.5 Gallon Hand-Pump Sprayer, with 16" Wand& Handle& 3.3FT Reinforced Hose
- Mfr # SWZ8-6
- Zoro # G823372701
product price:Â
$
71.89
/ea
Key Features
Length
8.27 in
Max Sprayer Pressure
1.5-4.0 bar
Width
8.27 in
Tank Material
Stainless steel
Height
18.51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SWZ8-6
- Zoro #
- G823372701
- UPC #
- 609832066811
- Country of Origin
- China
Dimensions
- Length
- 8.27 in
- Width
- 8.27 in
- Height
- 18.51 in
Details
- Item
- Stainless Steel Sprayer
- Max Sprayer Pressure
- 1.5-4.0 bar
- Tank Material
- Stainless steel
Description
VEVOR 1.5Gal Stainless Steel Sprayer, Set with 16" Wand& Handle& 3.3FT Reinforced Hose, Hand Pump Sprayer with Pressure Gauge&Safety Valve, Adjustable Nozzle Suitable for Gardening& Sanitizing 1.5 Gal Stainless Steel Sprayer Adjustable Nozzle Secure & Convenient Design Steps for Use Adjustable Shoulder Strap Various Uses Working Volume: 6L,Lance Length: 16.1 inches (41 cm),Gross Weight: 6.8 lb (3.1 kg),Use Method: Handled,Adjustable Spray: Columnar & Spray,Hose length: 3ft Reinforced Hose,Tank material: Stainless steel,Total volume: 8.27L,Product Dimensions: 16.9 x 7.3 inches (43 x 18.5 cm),Pressure: 1.5-4.0 bar,Net Weight: 6.28 lb (2.85 kg)
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.