Shop GENIUS TOOLS
Create Account
1/4in Dr. T-30 Star Bit Socket 70mmL
- Mfr # 208+6330
- Zoro # G323578528
product price:Â
$
4.63
/ea
Sold in multiples of 2 for
$9.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+6330
- Zoro #
- G323578528
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-30 Size 1/4 Inch Drive 70mm Length Durable S2 Steel - 208+6330 Star Bit Socket This 1/4in drive T-30 star bit socket is built for controlled fastening and repeatable fit in demanding hand-tool work. The 70mm overall length provides added reach while keeping a compact, easy-to-handle profile in tight access areas. Made from high speed steel for strength and durability, it also features anti-corrosive properties to help withstand harsh shop conditions. Permanently stamped size markings support faster tool identification and cleaner organization in drawers, carts, and cases. Key Benefits 1/4in drive T-30 star bit socket supports precise, consistent fastener engagement. 70mm overall length helps reach recessed fasteners without bulky extensions. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear from moisture, oils, and grime. Permanently stamped size markings make identification quick and dependable. Securely attached, interchangeable bit design handles rigorous professional technician use. Meets or exceeds ANSI standards for reliable fit, performance, and quality. The stamped sizing and durable build help reduce downtime during repetitive tasks while maintaining consistent performance across heavy use. Listing is for 1pc only.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.