Strip Curtain PVC Door Curtain 42" x 84" Cooler Freezer Clear Plastic
- Mfr # KDV0-2149
- Zoro # G823371964
product price:Â
$
50.89
/ea
Key Features
Height
0.08 in
Material
PVC+DOTP
Strip Thickness
0.08 in (2 mm)
Temp. Range
-4°F to 140°F(-20°C to 60°C)
Length
42.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KDV0-2149
- Zoro #
- G823371964
- UPC #
- 197988392149
- Country of Origin
- China
- Material
- PVC+DOTP
- Temp. Range
- -4°F to 140°F(-20°C to 60°C)
- Item
- Strip Curtain
Dimensions
- Height
- 0.08 in
- Strip Thickness
- 0.08 in (2 mm)
- Length
- 42.13 in
- Width
- 84.02 in
Description
VEVOR Clear PVC Strip Curtain, 84 in Height x 42 in Width x 0.08 in Thickness, 7 PCS Walk in Freezer Cooler Curtain Strips, Smooth Waterproof Plastic Door Strips for Warehouse, Freezer, Garage Doors
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.