Shop VEVOR
See all product information
Create Account
Strip Curtain Ribbed PVC Door Curtain 164'x8" Roll Cooler Freezer Plastic
- Mfr # TTV0
- Zoro # G423371784
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Strip Length
164 ft (5,000 cm)
Temp. Range
-4℉ to 140℉
Strip Width
8 in (20 cm)
Material
PVC+DOTP
Width
14.97 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TTV0
- Zoro #
- G423371784
- UPC #
- 840349912356
- Country of Origin
- China
Dimensions
- Strip Length
- 164 ft (5,000 cm)
- Strip Width
- 8 in (20 cm)
- Width
- 14.97 in
- Strip Thickness
- 0.08 in (2 mm)
- Height
- 8.67 in
Details
- Temp. Range
- -4℉ to 140℉
- Material
- PVC+DOTP
- Item
- Strip Curtain
Description
VEVOR Strip Curtain, 164' Length, 8" Width, 0.08" Thickness, Clear Ribbed Plastic Door Strips, PVC Curtain Strip Door Bulk Roll for Warehouses, Factories, Supermarkets, Shopping Malls, Halls, Garages
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.