Strip Curtain PVC Door Curtain 96" x 96" Cooler Freezer Clear Plastic
- Mfr # GGV0
- Zoro # G223371724
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Strip Length
7.9 in (20 cm)
Temp. Range
-4℉ to 140℉
Width
16.93 in
Strip Width
96 in (244 cm)
Height
9.45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GGV0
- Zoro #
- G223371724
- UPC #
- 840349912387
- Country of Origin
- China
Dimensions
- Strip Length
- 7.9 in (20 cm)
- Width
- 16.93 in
- Strip Width
- 96 in (244 cm)
- Height
- 9.45 in
- Strip Thickness
- 0.08 in (2 mm)
- Length
- 18.12 in
Details
- Temp. Range
- -4℉ to 140℉
- Material
- PVC+DOTP
- Item
- Strip Curtain
Description
VEVOR Strip Curtain 16PCS, 96" Height, 96" Width, 0.08" Thickness, Clear Smooth Plastic Door Strips with 50% Overlap, PVC Strip Door Curtain Freezer Curtain for Warehouses, Walk in Freezers, Coolers
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.