Shop VEVOR
See all product information
Create Account
T316 1x19 Stainless Steel Cable 1/8" Cable Rail Wire Rope Aircraft Cable 1000FT
- Mfr # RSSS007
- Zoro # G123372784
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Outside Dia.
1/8 in (3.2 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSSS007
- Zoro #
- G123372784
- UPC #
- 601285896939
- Country of Origin
- China
- Material
- 316 Stainless Steel
- Item
- Steel Wire Rope
Dimensions
- Length
- 1,000 ft
- Outside Dia.
- 1/8 in (3.2 mm)
Description
T316 1x19 Stainless Steel Cable 1/8" Cable Rail Wire Rope Aircraft Cable 984FT High-Quality Stainless Steel Well-Crafted 1x19 Construction Ultimate Tension 1x19 Construction Superior Performance Widely Used Construction: 1x19,Length: 1000' / 300 m,Breaking Strength: 2100 lbs,Cable Diameter: 1/8" / 3.2 mm,Material: 316 Stainless Steel
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.