Shop VEVOR
See all product information
Create Account
Slip Roll Machine Sheet Metal Slip Roller 12.6'' x 20 Gauge O 1.18 in
- Mfr # W01-1.0X320
- Zoro # G023371986
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
3.15 in
Max. Roll Length
12.5±0.2 in (320 mm±5 mm)
Color
Gray
Max. Roll Width
12.5 in (320 mm)
Lower Roller
1.18 in (30 mm), 45#, 21HRC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W01-1.0X320
- Zoro #
- G023371986
- UPC #
- 840349955582
- Country of Origin
- China
- Color
- Gray
- Lower Roller
- 1.18 in (30 mm), 45#, 21HRC
- Material
- Q235 & 45#
- Surface Treatment
- Spray Paint
- Item
- Slip Roller
Dimensions
- Width (In.)
- 3.15 in
- Max. Roll Length
- 12.5±0.2 in (320 mm±5 mm)
- Max. Roll Width
- 12.5 in (320 mm)
- Length (In.)
- 16.54 in
- Height (In.)
- 6.69 in
Description
VEVOR Slip Roll Machine, 12.6 inches Forming Width in 20 Gauge Capacity, Sheet Metal Slip Roller Rolling Bending Machine, with 2 Detachable Rollers for Low Carbon Steel Copper Aluminum Alloy Sheet
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.