Shop VEVOR
See all product information
Create Account
Tool Box 14-inch 2-Tier 3-Tray Folding Cantilever Toolbox with Handle Red
- Mfr # HM-355
- Zoro # G223371656
product price:Â
$
34.69
/ea
Key Features
Height
6.5 in
Width
7.88 in
Overall Depth
14 in
Number of Trays
3
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HM-355
- Zoro #
- G223371656
- UPC #
- 197988653554
- Country of Origin
- China
- Number of Trays
- 3
- Material
- Metal
- Color
- Red
- Item
- Portable Tool Boxes
Dimensions
- Height
- 6.5 in
- Width
- 7.88 in
- Overall Depth
- 14 in
Description
VEVOR Metal Tool Box, 14-inch, 2-Tier 3-Tray Portable Folding Tool Chest Organizer with Handle & Lock Hole, Powder Coated Steel, Cantilever Toolbox for Household Factory Warehouse Repair Shop, Red
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.