Shop GENIUS TOOLS
Create Account
External 90 degree Retaining Ring Pliers, 6 1/2in L
- Mfr # 550752
- Zoro # G423579494
original price:Â $24.40 , new price: $21.96 , 10 percent off
new price:Â
$
21.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550752
- Zoro #
- G423579494
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools External Retaining Ring Pliers 6 1/2 Inch Length 90 Degree Tip Precision Grip - 550752 Professional Retaining Ring Pliers These external 90-degree retaining ring pliers are built for controlled placement and removal of retaining rings where a right-angle approach improves access. The 175mm (6 1/2 inch) overall length balances reach and maneuverability for steady handling in compact work areas. Constructed from tool-grade raw materials and finished with comfort-focused grips, this plier is designed for frequent, demanding use while maintaining dependable feel and consistent performance. Key Benefits External 90-degree tip design supports accurate retaining ring handling and positioning. 175mm overall length provides reach while staying easy to control. Tool-grade raw materials help withstand long-term professional workshop use. Soft rubber handles promote a secure hold during repetitive, prolonged tasks. Heat-treated cutting edge increases durability and helps maintain a sharper edge longer. Meets or exceeds ANSI standards for confidence in quality and performance. SKU 550752 is a practical choice when you need a dedicated external retaining ring plier with a 90-degree tip for better access and alignment. The ergonomic rubber grips and durable, heat-treated edge support reliable day-to-day work without sacrificing comfort or control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.