Shop VEVOR
Additional $150.00 delivery surcharge applies per item.
See details
Undercounter Refrigerator 24" Built-in 2 Drawer Refrigerator Fridge SUS
Mfr # BCD-145WD
Zoro # G323372621
product price:Â $1,159.99
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BCD-145WD
Zoro #
G323372621
UPC #
840349963457
Country of Origin
China
Description
VEVOR 24 inch Undercounter Refrigerator, 2 Drawer Refrigerator with Different Temperature, 4.87 Cu.ft. Capacity, Waterproof Indoor and Outdoor Under Counter Freezer Fridge for Home and Commercial Use Freezing And Freshness High-end Quality Ample Storage Space Match Your Cabinet Frost-Free Cooling Integrated Foam Insulation Temperature: 37~50 DegF/3~10 DegC (Upper); -64.4~37 DegF /-18~3 DegC (Lower),Product Dimension: 22" x 23.4" x 34.3"/560 x 595 x 870 mm,Product Type: Chill (upper area) + Freeze (lower area),Capacity: 5.12 Cu.ft/145L. (Upper: 74L/2.61 Cu. ft, Lower: 71 L/2.5 Cu. ft),Item Model Number: BCD-145WD,Material: Spray-coated Cold Plate + Stainless Steel,Rated Power: 87W,Net Weight: 50 kg/110 lbs
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.