Shop VEVOR
See all product information
Create Account
Wall-Mounted Retractable Garden Hose Reel, 5/8 Inch x 100 ft
- Mfr # NW-S40
- Zoro # G923371864
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Hose Dia.
5/8 in (15.87 mm)
Hose Length
100 ft (30.5 m)
Width
9.85 in
No. of Nozzle Functions
9
Height
16.93 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NW-S40
- Zoro #
- G923371864
- UPC #
- 197988508847
- Country of Origin
- China
Dimensions
- Hose Dia.
- 5/8 in (15.87 mm)
- Hose Length
- 100 ft (30.5 m)
- Width
- 9.85 in
- Height
- 16.93 in
- Length
- 19.3 in
Details
- Item
- Retractable Hose Reel
- No. of Nozzle Functions
- 9
- Material
- PP + ABS; PVC Hose
Description
VEVOR Retractable Garden Hose Reel, 5/8 Inch x 100 ft Wall Mounted Hose Reel, Heavy Duty Garden Hose Reel with 9 Patterns Nozzle, Any Length Lock, Upgraded Slow Return System and 180 DegSwivel Bracket Adjustable Lock Easy-Carry Handle Compact Design Precise Water Flow Control Practical Design Increased Water Flow Main Materials: PP + ABS; PVC Hose,Hose Length: 100 ft/30.5 m,Nozzle Functions: 9 Types,Item Model Number: NW-S40,Product Weight: 31.75 lbs/14.4 kg,Hose Diameter: o 5/8"/15.87 mm,Product Dimensions: 19.29 x 9.84 x 16.93 in/490 x 250 x 430 mm,Watering Coverage:
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.