4' x 300' Woven Weed Barrier Landscape Fabric Ground Cover Black 5.8oz
- Mfr # VV-FCB-PE 4*300FT 5.8OZ
- Zoro # G823372695
product price:Â
$
89.89
/ea
Key Features
Material
Polypropylene Fabric
Dual Layer
Woven & Needle Punched
Height
9.85 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VV-FCB-PE 4*300FT 5.8OZ
- Zoro #
- G823372695
- UPC #
- 810087879648
- Country of Origin
- China
Dimensions
- Width
- 10.04 in
- Length
- 49.61 in
- Height
- 9.85 in
Details
- Material
- Polypropylene Fabric
- Item
- PP Weed Barrier Fabric and Others
- Dual Layer
- Woven & Needle Punched
Description
VEVOR Weed Barrier, 5.8oz Landscape Fabric, 4ft x 300ft Cover Mat Heavy Duty Woven Grass Control Geotextile for Garden, Patio, Black Dual-layer Material Premium Weed Control Excellent Permeability Increase Soil Nutrient Easy to DIY Widely Used Note:This product width is packaged in HALF-FOLD and rolled.,Model: VV-FCB-PE 4*300FT 5.8OZ,Product Weight: 5.8 oz/sq. Yd,Material: Polypropylene Fabric,Package Folded Size: 9.8" x 9.8" x 25.6",Package Weight: 42 lb / 19 kg,Dual Layer: Woven & Needle Punched,Product Size: 4 x 300 ft / 1.2 x 91.4 m
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.