Weed Barrier Landscape Fabric 13*108FT Heavy Duty Woven Weed Control Mat
- Mfr # 4*32.9-170
- Zoro # G823371940
product price:Â
$
90.89
/ea
Key Features
Tensile Strength
850 N (Lengthwise), 950 N (Widthwise)
Height
0.04 in
Packaging Type
Roll Packaging
Material
Polypropylene Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4*32.9-170
- Zoro #
- G823371940
- UPC #
- 197988460985
- Country of Origin
- China
- Tensile Strength
- 850 N (Lengthwise), 950 N (Widthwise)
- Packaging Type
- Roll Packaging
- Material
- Polypropylene Fabric
- Item
- PP Weed Barrier Fabric and Others
Dimensions
- Length
- 1,295.28 in
- Width
- 157.49 in
- Height
- 0.04 in
Description
VEVOR 13FTx108FT Premium Heavy Duty Weed Barrier Landscape Fabric, 5OZ Woven Geotextile Fabric Under Gravel, High Permeability for Weed Blocker Weed Mat, Driveway Fabric, Weed Control Garden Cloth Excellent Permeability Ultrasonic Cutting Technology Easy Installation Versatile Applications Thrive Your Plants Tear-resistant Polypropylene Tensile Strength: 950N (Widthwise),Roll Packaging Dimensions: 3.44 x 0.79 x 0.79 ft / 1050 x 240 x 240 mm,Packaging Type: Roll Packaging,Item Model Number: 4*32.9-170,Product Weight: 48.73 lbs / 22.1 kg,Expanded Dimensions: 13 x108 ft / 4 x 32.9 m,Main Material: Polypropylene Fabric,Material Weight: 5OZ/sq.yd (170g/m2)
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.