Shop VEVOR
See all product information
Create Account
Wet Dry Vac Shop Vac 2.6 Gal 2.5 Peak HP 3-in-1 Function Blower Portable
- Mfr # VV-GSXCQ-10L
- Zoro # G923372502
product price:Â
$
49.39
/ea
Key Features
Peak Horsepower
2.5 HP
Tank Size
2.6 gal (10 L)
Power Cord Length
10 ft (3 m)
Vacuum Hose Dia.
1-1/4 in x 4 ft (32 mm x 1.2 m)
Height
14.77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VV-GSXCQ-10L
- Zoro #
- G923372502
- UPC #
- 840281559299
- Country of Origin
- China
- Peak Horsepower
- 2.5 HP
- Voltage
- 110-120 V
- Watts
- 800 W
- Item
- Dust Extractor
Dimensions
- Tank Size
- 2.6 gal (10 L)
- Power Cord Length
- 10 ft (3 m)
- Vacuum Hose Dia.
- 1-1/4 in x 4 ft (32 mm x 1.2 m)
- Height
- 14.77 in
- Width
- 11.62 in
- Length
- 12.01 in
Description
VEVOR Wet Dry Vac, 2.6 Gallon, 2.5 Peak HP, 3 in 1 Portable Shop Vacuum with Blowing Function, Attachments Storage, Perfect for Cleaning Floor, Upholstery, Gap, Car, Black/Yellow, ETL Listed IP24 Waterproof Frame Take on The Go Secure Buoy Technology Floor Cleaning Car Cleaning Crevice Cleaning Hair Blowing Power Cord Length: 10 ft / 3 m,Noise Level:
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.