Shop VEVOR
See all product information
Create Account
Wet/Dry Shop Vacuum 5 Gallon 6-HP with Accessories 2-in-1 Crevice Nozzle
- Mfr # YLW6342
- Zoro # G323372461
product price:
$
61.39
/ea
Key Features
Frequency
60 Hz
Vacuum Capacity
18 kPa
Tank Dry Capacity
5 gal (18 L) ±13%
Length
23.63 in
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YLW6342
- Zoro #
- G323372461
- UPC #
- 197988074472
- Country of Origin
- China
- Frequency
- 60 Hz
- Vacuum Capacity
- 18 kPa
- Tank Dry Capacity
- 5 gal (18 L) ±13%
- Voltage
- 120 V
- Watts
- 1,200 W
- Item
- Dust Extractor
- Tank Material
- PP Shell, Aluminum Wire Motor
Dimensions
- Length
- 23.63 in
- Vacuum Hose Dia.
- 1.26 in (32 mm)
- Width
- 15.75 in
- Height
- 35.44 in
Description
VEVOR Shop Vacuum Wet And Dry, 5 Gallon 6 Peak HP Wet/Dry Vac, Powerful Suction with Blower Function with Attachments 2-in-1 Crevice Nozzle, Small Shop Vac Perfect for Carpet Debris, Pet Hair, Car Dust Collection Made Easy 5 Gallon Dust Bin Uninterrupted Cleaning Multi-Surface Application 21.3ft Cleaning Reach Beginner-Friendly Net Weight (Including All Accessories): 8.89 lbs / 4.03 kg,Main Materials: PP Shell, Aluminum Wire Motor,Suction Inlet Diameter: O 1.26 in / O 32 mm,Capacity: 5 gal / 18L ±13%,Input Power: 1200W,Item Model Number: YLW6342,Item Dimensions: 23.62 in x 15.75 in x 35.43 in / 600 mm x 400 mm x 900 mm,Vacuum Degree: 18 kPa,Input Voltage/Frequency: 120V 60Hz
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.