Shop VEVOR
See all product information
Create Account
Wet Dry Vacuum Shop Vac 4 Gallon 5 Peak HP 3-in-1 Function Blower Portable
- Mfr # VV-GSXCQ-15L
- Zoro # G023372679
product price:Â
$
73.79
/ea
Key Features
Width
12.21 in
Height
16.93 in
Vacuum Hose Dia.
1-1/4 in x 5 ft (32 mm x 1.5 m)
Watts
1,200 W
Power Cord Length
15 ft (4.5 m)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VV-GSXCQ-15L
- Zoro #
- G023372679
- UPC #
- 840281547418
- Country of Origin
- China
- Watts
- 1,200 W
- Item
- Dust Extractor
- Air Flow
- 65 CFM
- Peak Horsepower
- 5 HP
- Voltage
- 120 V
Dimensions
- Width
- 12.21 in
- Height
- 16.93 in
- Vacuum Hose Dia.
- 1-1/4 in x 5 ft (32 mm x 1.5 m)
- Power Cord Length
- 15 ft (4.5 m)
- Tank Size
- 4 gal (15 L)
- Length
- 15.75 in
Description
VEVOR Wet Dry Vac, 4 Gallon, 5 Peak HP, 3 in 1 Shop Vacuum with Blowing Function Portable Attachments to Clean Floor, Upholstery, Gap, Car, ETL Listed, Black/Yellow Take on The Go IP24 Waterproof Frame Secure Buoy Technology Upgraded Cartridge Filter Multiple Cleaning Scenarios Use As A Blower Power Cord Length: 15 ft / 4.5 m,Noise Level:
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.