Vf Imagewear

Dungaree, Brown, 34 In x 32 In


product price: $82.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Brown
  • Arc Flash PPE Category 2
  • Closure Type Button
  • ATPV Rating 16 cal/sq cm
  • Inseam 32 in
See all product information

Product Information

Dimensions

Fits Waist Size 34 in
Minimum Waist Size 32 in
Maximum Waist Size 34 in
Tag Size 34 x 32

Details

Color Brown
Item Dungaree
Arc Flash PPE Category 2
Closure Type Button
ATPV Rating 16 cal/sq cm
Inseam 32 in
Gender Men's
Features Five Jean-Style Pockets, Hammer Loop and Utility Pocket on Left Leg, Rule Pocket and Utility Pocket on Right Leg, Triple-Needle Felled Outseam
Standards CE Certified, NFPA 2112 Compliant, UL Listed
Fabric Weight 11 oz
Number of Pockets 12
Hazard Risk Category (HRC) 2
ANSI Class Not Rated
Waist Closure Button
Includes Cargo Pocket No
Jean Wash Duck
Material Trade Name ComforTouch(R)
Leg Fit Straight Leg
Waist Rise Mid Rise
High-Visibility No
Pant Fit Classic Fit
Pant Type Work Pant
Insulated for Cold Conditions No

Description

ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Brown, Fabric Weight 11 oz, Features Five Jean-Style Pockets, Hammer Loop and Utility Pocket on Left Leg, Rule Pocket and Utility Pocket on Right Leg, Triple-Needle Felled Outseam, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Dungaree, Jean Wash Duck, Leg Fit Straight Leg, Material Trade Name ComforTouch(R), Maximum Waist Size 34 in, Minimum Waist Size 32 in, Number of Pockets 12, Pant Fit Classic Fit, Pant Type Work Pant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.