Vf Imagewear

Flame Resistant Jacket, Navy, Nomex(R), M


product price: $170.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Family Blue
  • ATPV Rating 52 cal/sq cm
  • Arc Flash PPE Category 4
  • Gender Men's
  • Size M
See all product information

Product Information

Dimensions

Size M
Length 25 in
Minimum Chest Size 40 in
Maximum Chest Size 42 in
Size - Body Type Regular

Details

Item FR Jacket
Color Family Blue
ATPV Rating 52 cal/sq cm
Arc Flash PPE Category 4
Gender Men's
Color Blue
Material Nomex(R) IIIA
Closure Type Zipper
Hood Style None
Fabric Weight 6 oz
Standards NFPA 2112
Lining Material Cotton
Number of Inside Pockets 0
Number of Outside Pockets 3
Cuff Style Knit
Includes Lining Yes
Series JET2
Collar Style Lay-Flat
Insulated for Cold Conditions Yes
Zipper Material Brass
High-Visibility No
Garment Type Jacket
Total Number of Pockets 3
Water Resistant Yes
Waist Style Knit
Features and Waistband, Care: Home and Industrial Wash, Cuffs, Heavy-Duty Nomex(R) Taped Brass Zipper, Nomex(R) Rib-Knit Collar, Separating
Includes Hood No
Back Stripe Pattern None

Description

ATPV Rating 52 cal/sq cm, Arc Flash PPE Category 4, Collar Style Lay-Flat, Color Blue, Cuff Style Knit, Fabric Weight 6 oz, Features and Waistband, Care: Home and Industrial Wash, Cuffs, Heavy-Duty Nomex(R) Taped Brass Zipper, Nomex(R) Rib-Knit Collar, Separating, Closure Type Zipper, Garment Type Jacket, Gender Men's, Hazard Type Secondary Flame Resistance, High-Visibility No, Hood Style None, Includes Hood No, Includes Lining Yes, Insulated for Cold Conditions Yes, FR Jacket, Length 25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.