Shop All Flame Resistant & Arc Flash Jackets & Coats
Vf Imagewear
Flame Resistant Jacket, Navy, Nomex(R), XL
Mfr # JET2NV RG XL
Zoro # G8918831
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blue
- ATPV Rating 52 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 4
- Size XL
Product Information
- Brand Vf Imagewear
- MFR # JET2NV RG XL
- Zoro # G8918831
- UPC # 883248095614
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Length | 26 in |
Minimum Chest Size | 48 in |
Maximum Chest Size | 50 in |
Size - Body Type | Regular |
Details
Description
ATPV Rating 52 cal/sq cm, Arc Flash PPE Category 4, Collar Style Lay-Flat, Color Blue, Cuff Style Knit, Fabric Weight 6 oz, Features and Waistband, Care: Home and Industrial Wash, Cuffs, Heavy-Duty Nomex(R) Taped Brass Zipper, Nomex(R) Rib-Knit Collar, Separating, Closure Type Zipper, Garment Type Jacket, Gender Men's, Hazard Type Secondary Flame Resistance, High-Visibility No, Hood Style None, Includes Hood No, Includes Lining Yes, Insulated for Cold Conditions Yes, FR Jacket, Length 26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tower Light, 56mm, Steady, Flash, 5 Color (26ZT44)
- RADIANS Safety Glasses, Mirror Uncoated (RS1-60)
- NMC Danger High Pressure Gas Line Sign, D287PB (D287PB)
- BRADY Smoking Area Sign, 10" H, 14 in W, Fiberglass, Rectangle, English, 132012 (132012)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, 2L (KNC2RB 2L 0R)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, M (KNC2RB MD 0R)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, S (KEL2LB RG S)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, S (KNC2RB SM 0R)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, L (KNC2RB LG 0R)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, XL (KEL2LB RG XL)
- VIKING Viking FR Insulated 50C 300D Parka, XL (3957FRJ-XL)
- Vf Imagewear Workwear and Protective Clothing