Vf Workwear
Coverall, Chest 48In., Navy
Mfr # CC14NV RG 48
Zoro # G4842783
$47.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton
- Fabric Weight 8.5 oz
- Inseam 31 1/2 in
- Closure Type Button, Snap
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 10-1/2" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (6830)
- DICKIES 32" x 30" White Painter's Pants Cotton Men's Relaxed Fit (1953-32X30)
- MILWAUKEE TOOL Class 3 High Visibility Orange Mesh Safety Vest - 2X-Large/3X-Large (48-73-5137)
- PROPPER Coverall, Chest 47 to 48In., Freedom Green (F51154638848R)
- VF WORKWEAR Short Sleeve Coverall, 42 to 44In., Navy (CP40NV LN L)
- VF WORKWEAR Coverall, Chest 46In., Green (CT10SG RG 46)
- VF WORKWEAR Coverall, Chest 44In., Navy (CC14NV RG 44)
- BERNE Bib, Overall, Deluxe, Insulated, XL, Regular (B415)
- POLAR PLUS Men's Insulated Coverall with Hood, L, Navy, Nylon (22020-RLRGB)
- ALC Abrasive Blast Suit, Blue, XXX-Large (41425)
- CARHARTT Bib Overalls, 32" Waist Sz, 32" Inseam, Brn (102776-211-32x32)
- Vf Workwear Workwear