
Canners Gloves, Latex, 12 in L, 13.0 mil, Blue, MD, 288 PK
Mfr # C2356BTM
Zoro # G216296737
product price:Â $144.99
/pk 288, $0.50/ea
Free Shipping & Returns
Key Features
Glove Thickness
13.0 mil
Glove Length
12 in
Cuff Style
Straight
Standards
FFDCA, EN ISO 374-1/Type A, EN ISO 374-5
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2356BTM
Zoro #
G216296737
UPC #
810073733695
Country of Origin
Sri Lanka
Dimensions
Glove Thickness
13.0 mil
Glove Length
12 in
Glove Size
MD
Details
Cuff Style
Straight
Standards
FFDCA, EN ISO 374-1/Type A, EN ISO 374-5
Color
Blue
Glove Liner Material
Latex
Glove Materials
Latex
Item
Canners Gloves
Description
- Traditional "Canners" glove for poultry and seafood handling, food processing, and general cleaning
- Flexible, form-fitting latex for excellent dexterity
- Protects against animal fats, chemicals, and liquids
- Unlined to reduce potential product contamination
- Blue aids in contamination control
- Honeycomb texturing provides non-slip grip
- Straight cuff provides contoured forearm fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.