Canners Gloves, Latex, 12 in L, 13.0 mil, Blue, SM, 288 PK

  • Mfr # C2356BTS

  • Zoro # G216296690


product price:  $144.99
/pk 288, $0.50/ea
Free Shipping & Returns

Key Features

Standards
FFDCA, EN ISO 374-1/Type A, EN ISO 374-5
Glove Thickness
13.0 mil
Glove Liner Material
Latex
Glove Materials
Latex
Glove Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C2356BTS
Zoro #
G216296690
UPC #
810073733664
Country of Origin
Sri Lanka

Dimensions

Glove Size
SM
Glove Thickness
13.0 mil
Glove Length
12 in

Details

Standards
FFDCA, EN ISO 374-1/Type A, EN ISO 374-5
Glove Liner Material
Latex
Glove Materials
Latex
Color
Blue
Item
Canners Gloves
Cuff Style
Straight

Description

  • Traditional "Canners" glove for poultry and seafood handling, food processing, and general cleaning
  • Flexible, form-fitting latex for excellent dexterity
  • Protects against animal fats, chemicals, and liquids
  • Unlined to reduce potential product contamination
  • Blue aids in contamination control
  • Honeycomb texturing provides non-slip grip
  • Straight cuff provides contoured forearm fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.