Shop All Disposable Gloves
Vguard
Exam Glove, Vinyl, Cream, Small, 1000 PK
Mfr # A21A51
Zoro # G304650342
product price: $44.25
/pk 1000, $0.04/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream
- Material Vinyl
- Palm Thickness 4.3 mil
- Length 9.5in
- Latex-Free Yes
Product Information
- Brand Vguard
- MFR # A21A51
- Zoro # G304650342
- UPC # 850001981132
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | Small |
Length | 9.5in |
Details
Description
Cream Vinyl Exam Gloves resist abrasions, cuts and punctures while offering a comfortable fit and feel. FDA Compliant. Size Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Turnout Coverall, Yellow, M (FS1C001000M)
- PIONEER Break Away Zip Vest, Black, XL (V1021170U-XL)
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Aluminum, No Trespassing, Landscape, 1014-L-1494 (OS-DS-A-1014-L-1494)
- HY-KO 4In Solid Brass Number 3, 5PK (A10493)
- VGUARD Exam Glove, Nitrile, Orange, Large, 1000 PK (A1EA63)
- VGUARD Exam Glove, Nitrile, Blue, X-Large, 1000 PK (A16A14)
- VGUARD Exam Glove, Nitrile, Blue, Large, 1000 PK (A18A13)
- VGUARD Vinyl General Purpose Glove, Clear, L, PK1000 (A23A13)
- VGUARD Exam Glove, Nitrile, Black, Medium, 1000 PK (A16A32)
- VGUARD Vinyl Exam Glove, Clear, XL, PK1000 (A21A14)
- MAGID Disposable Gloves, Black, 100 PK (T9559-L)
- Vguard Gloves & Hand Protection