Shop VHT
See all product information
Create Account
High Heat Engine & Exhaust Paints, Prime
- Mfr # ESP732000
- Zoro # G724176354
product price:Â
$
14.69
/ea
Sold in multiples of 6 for
$88.14
Key Features
Resin Type
Ceramic
Dry Time Tack Free
30 min
Dry Time
1 hr
Finish Texture
Gloss; Satin
Maximum Temperature Resistance
95 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESP732000
- Zoro #
- G724176354
- UPC #
- 010155007328
- Country of Origin
- United States
- Resin Type
- Ceramic
- Dry Time Tack Free
- 30 min
- Dry Time
- 1 hr
- Finish Texture
- Gloss; Satin
- Maximum Temperature Resistance
- 95 Degrees F
- Resistance Properties
- Heat Resistant
- Container Type
- Aerosol
- Compatible Surface Material
- Metal
- Base Type
- Ceramic
- VOC Content
- 563.37 g/L
- Coverage Area
- 15 ft²/can - 20 ft²/can
- Features
- It is easy to apply, dries quickly and is remarkably resistant
- Heat Resistant
- It is heat resistant to 900 Degrees F (482 Degrees C) intermittent
- Color
- Bright Blue
- Use Location
- Exterior
- Item
- Auto Paints
- Sheen
- Gloss
- Net Weight
- 11 oz
- Coating Application
- Brake Components
- Surface Texture
- Rough, Smooth
- Sub Brand
- VHT(R) Caliper Paint
- Wire Color
- Bright Blue
Dimensions
- Container Size
- 11 oz
- Fits Chest Size
- It is easy to apply, dries quickly and is remarkably resistant
Description
Auto Paints, Base Type Ceramic, Color Family Blue, Compatible Surface Material Metal, Sheen Gloss, Finish Texture Gloss; Satin, Resin Type Ceramic, Color Bright Blue, Container Size 11 oz, Coverage Area 15 ft2/can - 20 ft2/can, Sub Brand VHT(R) Caliper Paint, Coating Application Brake Components, Container Type Aerosol, Dry Time 1 hr, Dry Time Tack Free 30 min, Features It is easy to apply, dries quickly and is remarkably resistant, Flammability Flammable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.