High Heat Engine & Exhaust Paints, Prime
- Mfr # ESP731000
- Zoro # G524176073
product price:Â
$
14.69
/ea
Sold in multiples of 6 for
$88.14
Key Features
Use Location
Exterior
Container Type
Aerosol
VOC Content
549.93 g/L
Surface Texture
Rough, Smooth
Heat Resistant
It is heat resistant to 900 Degrees F (482 Degrees C) intermittent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESP731000
- Zoro #
- G524176073
- UPC #
- 010155007311
- Country of Origin
- United States
- Use Location
- Exterior
- Container Type
- Aerosol
- VOC Content
- 549.93 g/L
- Surface Texture
- Rough, Smooth
- Heat Resistant
- It is heat resistant to 900 Degrees F (482 Degrees C) intermittent
- Sub Brand
- VHT(R) Caliper Paint
- Item
- Auto Paints
- Compatible Surface Material
- Metal
- Resistance Properties
- Heat Resistant
- Sheen
- Gloss
- Maximum Temperature Resistance
- 95 Degrees F
- Dry Time
- 1 hr
- Coating Application
- Brake Components
- Color
- Real Red
- Coverage Area
- 15 ft²/can - 20 ft²/can
- Finish Texture
- Gloss; Satin
- Features
- It is easy to apply, dries quickly and is remarkably resistant
- Dry Time Tack Free
- 30 min
- Resin Type
- Ceramic
- Base Type
- Ceramic
- Net Weight
- 11 oz
- Wire Color
- Real Red
Dimensions
- Container Size
- 11 oz
- Fits Chest Size
- It is easy to apply, dries quickly and is remarkably resistant
Description
Auto Paints, Base Type Ceramic, Color Family Red, Compatible Surface Material Metal, Sheen Gloss, Finish Texture Gloss; Satin, Resin Type Ceramic, Color Real Red, Container Size 11 oz, Coverage Area 15 ft2/can - 20 ft2/can, Sub Brand VHT(R) Caliper Paint, Coating Application Brake Components, Container Type Aerosol, Dry Time 1 hr, Dry Time Tack Free 30 min, Features It is easy to apply, dries quickly and is remarkably resistant, Flammability Flammable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.