High Heat Engine & Exhaust Paints, Prime
- Mfr # ESP735000
- Zoro # G024176009
product price:Â
$
14.69
/ea
Sold in multiples of 6 for
$88.14
Key Features
Container Size
11 oz
Dry Time Tack Free
30 min
Use Location
Exterior
Container Type
Aerosol
Features
It is easy to apply, dries quickly and is remarkably resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESP735000
- Zoro #
- G024176009
- UPC #
- 010155007359
- Country of Origin
- United States
- Dry Time Tack Free
- 30 min
- Use Location
- Exterior
- Container Type
- Aerosol
- Features
- It is easy to apply, dries quickly and is remarkably resistant
- Finish Texture
- Gloss; Satin
- Sheen
- Gloss
- Maximum Temperature Resistance
- 95 Degrees F
- Dry Time
- 1 hr
- Resistance Properties
- Heat Resistant
- Heat Resistant
- It is heat resistant to 900 Degrees F (482 Degrees C) intermittent
- Sub Brand
- VHT(R) Caliper Paint
- Compatible Surface Material
- Metal
- Base Type
- Ceramic
- Item
- Auto Paints
- Net Weight
- 11 oz
- Coating Application
- Brake Components
- Resin Type
- Ceramic
- Coverage Area
- 15 ft²/can - 20 ft²/can
- VOC Content
- 600.96 g/L
- Color
- Cast Aluminum
- Surface Texture
- Rough, Smooth
- Wire Color
- Cast Aluminum
Dimensions
- Container Size
- 11 oz
- Fits Chest Size
- It is easy to apply, dries quickly and is remarkably resistant
Description
Auto Paints, Base Type Ceramic, Color Family Metallic, Compatible Surface Material Metal, Sheen Gloss, Finish Texture Gloss; Satin, Resin Type Ceramic, Color Cast Aluminum, Container Size 11 oz, Coverage Area 15 ft2/can - 20 ft2/can, Sub Brand VHT(R) Caliper Paint, Coating Application Brake Components, Container Type Aerosol, Dry Time 1 hr, Dry Time Tack Free 30 min, Features It is easy to apply, dries quickly and is remarkably resistant, Flammability Flammable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.