High Heat Engine & Exhaust Paints, Prime
- Mfr # ESP736000
- Zoro # G924175935
product price:Â
$
14.69
/ea
Sold in multiples of 6 for
$88.14
Key Features
Net Weight
11 oz
Heat Resistant
It is heat resistant to 900 Degrees F (482 Degrees C) intermittent
Container Type
Aerosol
Features
It is easy to apply, dries quickly and is remarkably resistant
Resin Type
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESP736000
- Zoro #
- G924175935
- UPC #
- 010155007366
- Country of Origin
- United States
- Net Weight
- 11 oz
- Heat Resistant
- It is heat resistant to 900 Degrees F (482 Degrees C) intermittent
- Container Type
- Aerosol
- Features
- It is easy to apply, dries quickly and is remarkably resistant
- Resin Type
- Ceramic
- Sub Brand
- VHT(R) Caliper Paint
- Color
- Gold
- Coverage Area
- 15 ft²/can - 20 ft²/can
- Surface Texture
- Rough, Smooth
- VOC Content
- 593.5 g/L
- Compatible Surface Material
- Metal
- Dry Time Tack Free
- 30 min
- Item
- Auto Paints
- Dry Time
- 1 hr
- Use Location
- Exterior
- Finish Texture
- Gloss; Satin
- Maximum Temperature Resistance
- 95 Degrees F
- Coating Application
- Brake Components
- Sheen
- Gloss
- Base Type
- Ceramic
- Resistance Properties
- Heat Resistant
- Wire Color
- Gold
Dimensions
- Container Size
- 11 oz
- Fits Chest Size
- It is easy to apply, dries quickly and is remarkably resistant
Description
Auto Paints, Base Type Ceramic, Color Family Metallic, Compatible Surface Material Metal, Sheen Gloss, Finish Texture Gloss; Satin, Resin Type Ceramic, Color Gold, Container Size 11 oz, Coverage Area 15 ft2/can - 20 ft2/can, Sub Brand VHT(R) Caliper Paint, Coating Application Brake Components, Container Type Aerosol, Dry Time 1 hr, Dry Time Tack Free 30 min, Features It is easy to apply, dries quickly and is remarkably resistant, Flammability Flammable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.