
380C Plug-N-Play Compressor, 12V, 200 PSI Rated with 7 Way Power Access
Mfr # 38035
Zoro # G011178290
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V DC
Max. Pressure
200 PSI
Overall Length
14 in
Overall Width
14 in
Application
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38035
Zoro #
G011178290
UPC #
818114001741
Country of Origin
China
Dimensions
Overall Length
14 in
Overall Width
14 in
Details
Voltage
12V DC
Max. Pressure
200 PSI
Application
Universal
Cylinder Material
Steel
Description
The Plug-N-Play On-Demand Portable is an optimal solutions for any enthusiast who needs tire inflation and performing multiple tasks on the go. This one easily grabs 12 volts from your 7 pin power harness using Viair's patent pending 7-way power access adapter. Pair this kit with any of our Tire Inflation Kits for an all-in-one tire fill station.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.