Zoro Homepage

Hardmount Compressor Kit, 12V, 100Prcnt Du

  • Mfr # 45042

  • Zoro # G6257467


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Free Air CFM @ 90 PSI - Air Compressor
1.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45042
Zoro #
G6257467
UPC #
818114004520
Country of Origin
China

Details

Free Air CFM @ 90 PSI - Air Compressor
1.00
Item
Hardmount Compressor Kit,12V,100Prcnt Du

Description

Hardmount Compressor Kit,12V,100Prcnt Du

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.