Zoro Homepage

Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase

  • Mfr # SPRT-21

  • Zoro # G3120765


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Compact
Power Source
Electric
Force Rating
20 lb.
Voltage
115VAC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPRT-21
Zoro #
G3120765
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5"
Overall Width
5"
Overall Height
3-1/2"
Mount Hole Center-to-Center Length
4 in
Mount Hole Size
3/8 in x 7/16 in
Mount Hole Center-to-Center Width
4 in

Description

Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 20 lbf, Voltage Type AC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 45 dBA, Power Source Electric Motor, Operating Voltage 115V AC, Maximum Bin Weight Capacity 200 lb, Full Load Current 0.6/0.24 A, Overall Length 5 in, Overall Width 5 in, Overall Height 3.5 in, Standards ASME, ASTM, Weight 5 lb, Horsepower Rating 0.02 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.