Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 10.0/5.0 A, 230/460VAC, 3 Phase

  • Mfr # 6P-5000

  • Zoro # G9813483


product price: $7,981.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Vibrator Type
Heavy Duty
Power Source
Electric
Force Rating
2000 to 4500 lb.
Voltage
230/460VAC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6P-5000
Zoro #
G9813483
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
29-3/4"
Overall Width
15-5/8"
Overall Height
13"
Mount Hole Size
1 1/4 in x 2 in
Mount Hole Center-to-Center Width
12.63 in
Mount Hole Center-to-Center Length
15.5 in

Details

Vibrator Type
Heavy Duty
Item
Electric Vibrator
Power Source
Electric
Force Rating
2000 to 4500 lb.
Voltage
230/460VAC
Phase
3
Speed
1200 vpm
Max. Temp.
200 Degrees F
Force
Mechanically Adjustable
Amps
10.0/5.0
Application
For Trucking and Mobile
dBA
76
Enclosure
Totally Enclosed Non-Ventilated
Mounting Plate
Sold Separately
Duty
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
HP
3
Bearing Type
Prelubricated
Mounting Position
Universal
Includes
3PH Starter Box, Safety Cable
Operating Voltage
230/460V AC
Maximum Operating Temperature
200 Degrees F
Maximum Vibration Speed
1,200 vpm
Adjustable Speed
Yes
Series
6P
Duty Cycle
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Full Load Current
10.0/5.0 A
Voltage Type
AC
Mounting Orientation
Any Position
Sound Level
60 dBA
Motor Enclosure
Totally Enclosed Nonventilated
Horsepower Rating
3 hp
Adjustable Force
Yes
Mount Plate Required
Yes
Resistance Properties
Corrosion Resistant
For Location
Indoor, Outdoor
Maximum Force
4,500 lbf
Minimum Force
2,000 lbf
Weight
460 lb

Description

Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 4,500 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 60 dBA, Power Source Electric Motor, Operating Voltage 230/460V AC, Full Load Current 10.0/5.0 A, Overall Length 29.75 in, Overall Width 15.63 in, Overall Height 13 in, Weight 460 lb, Horsepower Rating 3 hp, Adjustable Force Yes, Adjustable Speed Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.