Zoro Homepage

Electric Vibrator, 1.20 A, 575VAC, 3 Phase

  • Mfr # 2P-1700-3-575V

  • Zoro # G7811736


product price: $2,379.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Heavy Duty
Force Rating
600 to 2500 lb
Power Source
Electric
Voltage
575VAC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2P-1700-3-575V
Zoro #
G7811736
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16-1/2"
Overall Width
7-1/2"
Overall Height
8-1/2"
Mount Hole Center-to-Center Width
5.5 in
Mount Hole Center-to-Center Length
10.81 in
Mount Hole Size
5/8 in x 7 in

Description

Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 2,500 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 72 dBA, Power Source Electric Motor, Operating Voltage 575V AC, Maximum Bin Weight Capacity 25,000 lb, Full Load Current 1.2 A, Overall Length 16.5 in, Overall Width 7.5 in, Overall Height 8.5 in, Weight 96 lb, Horsepower Rating 1.5 hp, Adjustable Force Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.