Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 1.2/0.6 A, 230/460VAC, 3 Phase

  • Mfr # VMC-1000-3

  • Zoro # G8062363


product price: $2,234.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Railroad Car Shaker/Clamp Bracket
Force Rating
1000 lb
Power Source
Electric
Voltage
230/460VAC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMC-1000-3
Zoro #
G8062363
UPC #
-
Country of Origin
United States

Details

Vibrator Type
Railroad Car Shaker/Clamp Bracket
Item
Electric Vibrator
Force Rating
1000 lb
Power Source
Electric
Voltage
230/460VAC
Phase
3
Speed
1800 vpm
Force
Mechanically Adjustable
Amps
1.2/0.6
Duty
Continuous
Enclosure
Totally Enclosed Non-Ventilated
Mounting Plate
Sold Separately
Max. Temp.
200 Degrees F
HP
1/2
dBA
70
Mounting Position
Universal
Operating Voltage
230/460V AC
Horsepower Rating
0.5 hp
Voltage Type
AC
Maximum Vibration Speed
1,800 vpm
Motor Enclosure
Totally Enclosed Nonventilated
Maximum Operating Temperature
200 Degrees F
For Location
Indoor, Outdoor
Mounting Orientation
Any Position
Mount Plate Required
Yes
Sound Level
70 dBA
Duty Cycle
Continuous
Full Load Current
1.2/0.6 A
Adjustable Force
Yes
Maximum Force
1,000 lbf
Series
VMC
Weight
52 lb
Adjustable Speed
Yes

Description

Electric Vibrator, Duty Cycle Continuous, Maximum Force 1,000 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 70 dBA, Power Source Electric Motor, Operating Voltage 230/460V AC, Full Load Current 1.2/0.6 A, Weight 52 lb, Horsepower Rating 0.5 hp, Adjustable Force Yes, Adjustable Speed Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.