Zoro Homepage

Electric Vibrator, 1.6/0.8 A, 230/460VAC, 3 Phase

  • Mfr # FC-400-3

  • Zoro # G8180383


product price: $1,235.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Heavy Duty
Power Source
Electric
Force Rating
450 lb
Voltage
230/460VAC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-400-3
Zoro #
G8180383
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10"
Overall Width
7-1/2"
Overall Height
6-3/4"
Mount Hole Center-to-Center Width
5.25 in
Mount Hole Size
1/2 in x 1/2 in
Mount Hole Center-to-Center Length
7.5 in

Details

Item
Electric Vibrator
Vibrator Type
Heavy Duty
Power Source
Electric
Force Rating
450 lb
Voltage
230/460VAC
Phase
3
Speed
3600 vpm
Amps
1.6/0.8
Mounting Plate
Sold Separately
Max. Temp.
200 Degrees F
Application
For Trucking and Mobile
Mounting Position
Universal
Duty
Continuous
dBA
64
Force
Mechanically Adjustable
Bearing Type
Prelubricated
Enclosure
Totally Enclosed Non-Ventilated
Includes
3PH Starter Box, Channel Iron (Inches), Mounting Plate for FC, Safety Cable
For Location
Indoor, Outdoor
Operating Voltage
230/460V AC
Full Load Current
1.6/0.8 A
Maximum Force
450 lbf
Mount Plate Required
Yes
Voltage Type
AC
Series
FC
Adjustable Speed
Yes
Maximum Vibration Speed
3,600 vpm
Mounting Orientation
Any Position
Adjustable Force
Yes
Duty Cycle
Continuous
Weight
35 lb
Resistance Properties
Corrosion Resistant
Sound Level
64 dBA
Motor Enclosure
Totally Enclosed Nonventilated
Maximum Operating Temperature
200 Degrees F

Description

Electric Vibrator, Duty Cycle Continuous, Maximum Force 450 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 64 dBA, Power Source Electric Motor, Operating Voltage 230/460V AC, Full Load Current 1.6/0.8 A, Overall Length 10 in, Overall Width 7.5 in, Overall Height 6.75 in, Weight 35 lb, Adjustable Force Yes, Adjustable Speed Yes, Application For Trucking, Bearing Type Prelubricated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.