Zoro Homepage

Electric Vibrator, 4.2/2.1 A, 115VAC, 1 Phase

  • Mfr # SFC-100-1

  • Zoro # G8035991


product price: $1,214.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Heavy Duty
Force Rating
60 to 150 lb
Power Source
Electric
Voltage
115VAC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFC-100-1
Zoro #
G8035991
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8-1/4"
Overall Width
6-1/2"
Overall Height
6-3/4"
Mount Hole Size
1/2 in x 1/2 in
Mount Hole Center-to-Center Length
7.5 in
Mount Hole Center-to-Center Width
5.25 in

Details

Item
Electric Vibrator
Vibrator Type
Heavy Duty
Force Rating
60 to 150 lb
Power Source
Electric
Voltage
115VAC
Phase
1
Speed
3600 vpm
Mounting Position
Universal
dBA
60
Bearing Type
Prelubricated
Amps
4.2/2.1
Enclosure
Totally Enclosed
Duty
Continuous
Max. Temp.
200 Degrees F
Mounting Plate
Sold Separately
Force
Mechanically Adjustable
Application
For Trucking and Mobile
Includes
Channel Iron (Inches), Mounting Plate for SFC, safety cable
Maximum Force
150 lbf
Mount Plate Required
Yes
Operating Voltage
115/230V AC
Adjustable Speed
Yes
Sound Level
60 dBA
Full Load Current
4.2/2.1 A
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Corrosion Resistant
For Location
Indoor, Outdoor
Voltage Type
AC
Series
SFC
Mounting Orientation
Any Position
Maximum Vibration Speed
3,600 vpm
Weight
31 lb
Minimum Force
60 lbf
Motor Enclosure
Totally Enclosed Nonventilated
Adjustable Force
Yes
Duty Cycle
Continuous

Description

Electric Vibrator, Duty Cycle Continuous, Maximum Force 150 lbf, Voltage Type AC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 60 dBA, Power Source Electric Motor, Operating Voltage 115/230V AC, Full Load Current 4.2/2.1 A, Overall Length 10 in, Overall Width 7.5 in, Overall Height 6.75 in, Weight 31 lb, Adjustable Force Yes, Adjustable Speed Yes, Application For Trucking, Bearing Type Prelubricated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.