Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 6.0/3.0 A, 230/460VAC, 3 Phase

  • Mfr # 4P-5000

  • Zoro # G9813544


product price: $4,561.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Vibrator Type
Heavy Duty
Force Rating
1550 to 4500 lb
Power Source
Electric
Voltage
230/460VAC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4P-5000
Zoro #
G9813544
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24"
Overall Width
10-1/4"
Overall Height
10-1/2"
Mount Hole Center-to-Center Length
12.81 in
Mount Hole Center-to-Center Width
7.88 in
Mount Hole Size
1in x 8 7/8 in

Details

Item
Electric Vibrator
Vibrator Type
Heavy Duty
Force Rating
1550 to 4500 lb
Power Source
Electric
Voltage
230/460VAC
Phase
3
Speed
1800 vpm
HP
2-2/5
Max. Temp.
200 Degrees F
Amps
6.0/3.0
Application
For Trucking and Mobile
Enclosure
Totally Enclosed Non-Ventilated
Mounting Position
Universal
Duty
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
dBA
75
Mounting Plate
Sold Separately
Force
Mechanically Adjustable
Bearing Type
Prelubricated
Includes
2P-5500, 3PH Starter Box, Channel Iron (Inches), Mounting Plate for 4P-3000/5000, Safety Cable
Duty Cycle
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Mounting Orientation
Any Position
Sound Level
75 dBA
Resistance Properties
Corrosion Resistant
Horsepower Rating
3 hp
Series
4P
Maximum Operating Temperature
200 Degrees F
For Location
Indoor, Outdoor
Mount Plate Required
Yes
Weight
240 lb
Maximum Force
4,500 lbf
For Environment
Dirt, Dust, Rain, Snow
Full Load Current
6.0/3.0 A
Minimum Force
1,550 lbf
Adjustable Force
Yes
Maximum Vibration Speed
1,800 vpm
Adjustable Speed
Yes
Operating Voltage
230/460V AC
Voltage Type
AC
Motor Enclosure
Totally Enclosed Nonventilated
Maximum Bin Weight Capacity
3,000 lb
Mount Type
Bolt-On

Description

Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 4,500 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 75 dBA, Power Source Electric Motor, Operating Voltage 230/460V AC, Maximum Bin Weight Capacity 3,000 lb, Full Load Current 6.0/3.0 A, Overall Length 24 in, Overall Width 10.25 in, Overall Height 10.5 in, Weight 240 lb, Horsepower Rating 3 hp, Adjustable Force Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.