Zoro Homepage

Electric Vibrator, 6.2/3.1 A, 115/230VAC, 1 Phase

  • Mfr # VMW-1000-1

  • Zoro # G8188503


product price: $2,515.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Railroad Car Shaker/Wedge Bracket
Force Rating
1000 lb.
Power Source
Electric
Voltage
115/230VAC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMW-1000-1
Zoro #
G8188503
UPC #
-
Country of Origin
United States

Description

Electric Vibrator, Duty Cycle Continuous, Maximum Force 1,000 lbf, Voltage Type AC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 70 dBA, Power Source Electric Motor, Operating Voltage 115/230V AC, Full Load Current 6.2/3.1 A, Weight 50 lb, Horsepower Rating 0.5 hp, Adjustable Force Yes, Adjustable Speed Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.