Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, A, 575VAC, 3-Phase

  • Mfr # SFC-300-3-575V

  • Zoro # G8285977


product price: $802.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Heavy Duty
Power Source
Electric
Force Rating
100 to 300 lb
Voltage
575VAC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFC-300-3-575V
Zoro #
G8285977
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8-1/4"
Overall Width
6-1/2"
Overall Height
6-3/4"
Mount Hole Size
1/2 in x 1/2 in
Mount Hole Center-to-Center Width
5.25 in
Mount Hole Center-to-Center Length
7 in

Details

Vibrator Type
Heavy Duty
Item
Electric Vibrator
Power Source
Electric
Force Rating
100 to 300 lb
Voltage
575VAC
Phase
3
Speed
3600 vpm
Application
For Trucking and Mobile
Max. Temp.
200 Degrees F
Bearing Type
Prelubricated
dBA
60
Duty
Continuous
Mounting Plate
Sold Separately
Enclosure
Totally Enclosed Non-Ventilated
Mounting Position
Universal
Force
Mechanically Adjustable
Includes
3PH Starter Box, Channel Iron (Inches), Mounting Plate for SFC, safety cable
Adjustable Force
Yes
Series
SFC
Minimum Force
100 lbf
Motor Enclosure
Totally Enclosed Fan-Cooled
Duty Cycle
Continuous
Resistance Properties
Corrosion Resistant
Voltage Type
AC
Operating Voltage
575V AC
Sound Level
62 dBA
Weight
31 lb
Mounting Orientation
Any Position
Maximum Vibration Speed
3,600 vpm
Mount Plate Required
Yes
Adjustable Speed
Yes
Maximum Force
300 lbf
Maximum Operating Temperature
200 Degrees F
For Location
Indoor, Outdoor

Description

Electric Vibrator, Duty Cycle Continuous, Maximum Force 300 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Fan-Cooled, Sound Level 62 dBA, Power Source Electric Motor, Operating Voltage 575V AC, Overall Length 8.25 in, Overall Width 6.5 in, Overall Height 6.75 in, Weight 31 lb, Adjustable Force Yes, Adjustable Speed Yes, Application For Trucking, Bearing Type Prelubricated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.