Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Vibrator

  • Mfr # HF-3500

  • Zoro # G8245081


product price: $1,922.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Turbine
Force @ 1000 psi
3500 lb
GPM @ 1000 PSI
2.4
Speed @ 1000 psi
3500 VPM
Overall Length
12-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HF-3500
Zoro #
G8245081
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12-5/8"
Overall Width
10-3/4"
Overall Height
9-1/4"
Mount Hole Center-to-Center Length
2.5 in
Mount Hole Size
5/8
Outlet Connection Size
3/4"-16 SAE 8
Mount Hole Center-to-Center Width
8.5 in
Inlet Connection Size
3/4"-16 SAE 8

Details

Item
Hydraulic Vibrator
Vibrator Type
Turbine
Force @ 1000 psi
3500 lb
GPM @ 1000 PSI
2.4
Speed @ 1000 psi
3500 VPM
Inlet Port
3/4"-16 SAE
Outlet Port
3/4"-16 SAE
Max. Pressure
3000 psi
Mounting Plate
Sold Separately
Force
Sinusoidal
Duty
Continuous
Application
Concrete Forming Equipment, Construction Equipment
Duty Cycle
Continuous
Hydraulic Flow Rate
2.4 gpm @ 1000 psi
Mount Type
Bolt-On
For Material Type
Wet
Maximum Inlet Pressure
3,000 psi
Number of Mounting Holes
4
Mount Plate Required
Yes
Weight
64 lb
Force @ PSI
3500 lb @ 1000 psi
Average Running Pressure
1,200 psi
Mount Plate Included
No
Series
HF
Maximum Force
3,500 lbf
Sound Level
80 dBA
Maximum Vibration Speed
3,500 vpm
For Location
Outdoor
Vibration Speeds @ PSI
3500 vpm @ 1000 psi

Description

Hydraulic Vibrator, Hydraulic Flow Rate 2.4 gpm @ 1000 psi, Inlet Connection Size 3/4 In.-16 SAE 8, Maximum Inlet Pressure 3,000 psi, Outlet Connection Size 3/4 In.-16 SAE 8, Overall Height 10.75 in, Overall Length 12.25 in, Overall Width 12.5 in, Sound Level 80 dBA, Mount Type Bolt-On, Maximum Vibration Speed 3,500 vpm, Maximum Force 3,500 lbf, Application Concrete Forming Equipment, Construction Equipment, Average Running Pressure 1,200 psi, Duty Cycle Continuous, For Location Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.