Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Vibrator, 148lb, 12, 000vpm, 80psi

  • Mfr # 10-5/8

  • Zoro # G1862594


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Piston
Force Rating
148 lb.
CFM @ 80 PSI
4.5
Speed @ 60 psi
12,000 VPM
Overall Length
5-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-5/8
Zoro #
G1862594
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5-1/2"
Overall Width
1-1/8"
Overall Height
1-7/8"
Inlet Connection Size
1/8 in
Outlet Connection Size
1/8 in

Details

Item
Pneumatic Vibrator
Vibrator Type
Piston
Force Rating
148 lb.
CFM @ 80 PSI
4.5
Speed @ 60 psi
12,000 VPM
Speed @ 80 psi
14,500 VPM
Bin Weight Capacity
100 lb.
dB @ 80 psi
90
Inlet Port
1/8" NPT
Outlet Port
1/8" NPT
Standards
CE certified
Housing Material
Steel
Mounting Plate
Sold Separately
Max. Pressure
80 psi
Application
Mining, Chemical Plants, Plastics, Manufacturing, Foundries and Paper Plants
Mounting
End
Duty
Continuous
Muffler
1A325
CFM @ 60 psi
3
Pneumatic Vibrator Type
Piston
Maximum Bin Weight Capacity
100 lb
Duty Cycle
Continuous
Mount Plate Required
Yes
Minimum Bin Weight Capacity
0 lb
Sound Level
90 dBA
Force @ 80 psi
148 lbf
Vibration Speed @ 60 psi
12,000 vpm
Maximum Force
148 lbf
Maximum Inlet Pressure
80 psi
Inlet Connection Type
NPT
Maximum Vibration Speed
14,500 vpm
Mount Type
End
Mount Plate Included
No
Outlet Connection Type
NPT
Vibration Speeds @ PSI
12,000 vpm @ 60 psi, 14,500 vpm @ 80 psi, 9,500 vpm @ 40 psi
Air Flow Rate
2.5 cfm @ 40 psi, 3 cfm @ 60 psi, 4.5 cfm @ 80 psi
Compatible Muffler Grainger Part Number
1A325
Force @ PSI
148 lbf @ 80 psi
Vibration Speed @ 80 psi
14,500 vpm

Description

Piston Vibrator, Housing Material Steel, Outlet Connection Size 1/8 in, Outlet Connection Type NPT, Air Flow Rate 2.5 cfm @ 40 psi, 3 cfm @ 60 psi, 4.5 cfm @ 80 psi, Maximum Force 148 lbf, Inlet Connection Size 1/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 14,500 vpm, Maximum Bin Weight Capacity 100 lb, Overall Height 5.51 in, Overall Length 1.5 in, Overall Width 1.5 in, Sound Level 90 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Force @ PSI 148 lbf @ 80 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.