Zoro Homepage

Pneumatic Vibrator, 160lb, 10, 000vpm, 80psi

  • Mfr # VS-160

  • Zoro # G2386185


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Turbine
Force Rating
160 lb.
CFM @ 80 PSI
2.5
Speed @ 60 psi
10,000 VPM
Overall Length
5-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-160
Zoro #
G2386185
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5-1/8"
Overall Width
2-7/8"
Overall Height
3"
Mount Hole Center-to-Center Length
102 mm
Mount Hole Size
10
Inlet Connection Size
1/4 in

Details

Item
Pneumatic Vibrator
Vibrator Type
Turbine
Force Rating
160 lb.
CFM @ 80 PSI
2.5
Speed @ 60 psi
10,000 VPM
Speed @ 80 psi
12,000 VPM
dB @ 80 psi
70
Bin Weight Capacity
1600 lb.
Inlet Port
1/4" NPT
Max. Pressure
80 psi
Max. Temp.
350 Degrees F
Mounting
Foot
Mounting Plate
Sold Separately
CFM @ 60 psi
2.3
Duty
Continuous
Housing Material
Cast iron
Muffler
Included
Application
Automotive, Chemical, Plastics, Bio-tech, Plating and Food Industries
Standards
CE Certified, ATEX Certified
Adjustable Speed
Yes
Mount Plate Included
No
Vibration Speeds @ PSI
10,000 vpm @ 60 psi, 12,000 vpm @ 80 psi
Sound Level
70 dBA
Mount Plate Required
Yes
Maximum Bin Weight Capacity
1,600 lb
Vibration Speed @ 80 psi
12,000 vpm
Maximum Vibration Speed
12,000 vpm
Air Flow Rate
7 cfm @ 60 psi, 8 cfm @ 80 psi
Inlet Connection Type
NPT
Duty Cycle
Continuous
Maximum Force
160 lbf
Series
VS
Maximum Operating Temperature
350 Degrees F
Weight
3 lb
Pneumatic Vibrator Type
Turbine
Mount Type
Foot
Force @ 80 psi
160 lbf
Maximum Inlet Pressure
80 psi
Vibration Speed @ 60 psi
10,000 vpm
Force @ PSI
160 lbf @ 80 psi

Description

Pneumatic Vibrator, Housing Material Cast Iron, Air Flow Rate 7 cfm @ 60 psi, 8 cfm @ 80 psi, Maximum Force 160 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 12,000 vpm, Maximum Bin Weight Capacity 1,600 lb, Overall Height 2.99 in, Overall Length 5.12 in, Overall Width 2.87 in, Sound Level 70 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine, Force @ PSI 160 lbf @ 80 psi, Mount Type Foot, Adjustable Speed Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.