Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Vibrator, 1900 lb, 3200vpm, 80psi

  • Mfr # 55-3

  • Zoro # G1712191


product price: $714.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Piston
Force Rating
1900 lb.
CFM @ 80 PSI
30
Speed @ 60 psi
3200 VPM
Overall Length
10-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55-3
Zoro #
G1712191
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10-1/2"
Overall Width
5"
Overall Height
9-7/16"
Inlet Connection Size
3/8 in
Outlet Connection Size
1/4 in

Details

Item
Pneumatic Vibrator
Vibrator Type
Piston
Force Rating
1900 lb.
CFM @ 80 PSI
30
Speed @ 60 psi
3200 VPM
Speed @ 80 psi
3800 VPM
dB @ 80 psi
99
Bin Weight Capacity
30,000 lb.
Inlet Port
3/8" NPT
Outlet Port
3/8" NPT
Duty
Continuous
Mounting Plate
Sold Separately
Standards
CE certified
Housing Material
Steel
Mounting
Foot
Muffler
1A327
CFM @ 60 psi
25
Application
Mining, Chemical Plants, Plastics, Manufacturing, Foundries and Paper Plants
Max. Pressure
80 psi
Compatible Muffler Grainger Part Number
1A327
Minimum Bin Weight Capacity
10,000 lb
Maximum Bin Weight Capacity
30,000 lb
Force @ 80 psi
1,900 lbf
Mount Plate Included
No
Outlet Connection Type
NPT
Mount Plate Required
Yes
Sound Level
99 dBA
Vibration Speed @ 60 psi
3,200 vpm
Maximum Inlet Pressure
80 psi
Duty Cycle
Continuous
Pneumatic Vibrator Type
Piston
Air Flow Rate
18 cfm @ 40 psi, 25 cfm @ 60 psi, 30 cfm @ 80 psi
Maximum Vibration Speed
3,800 vpm
Inlet Connection Type
NPT
Vibration Speeds @ PSI
2,700 vpm @ 40 psi, 3,200 vpm @ 60 psi, 3,800 vpm @ 80 psi
Weight
52 lb
Vibration Speed @ 80 psi
3,800 vpm
Series
55
Mount Type
Bolt-On
Force @ PSI
1,900 lbf @ 80 psi

Description

Piston Vibrator, Housing Material Steel, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Air Flow Rate 18 cfm @ 40 psi, 25 cfm @ 60 psi, 30 cfm @ 80 psi, Inlet Connection Size 3/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 3,800 vpm, Maximum Bin Weight Capacity 30,000 lb, Overall Height 9.45 in, Overall Length 9.02 in, Overall Width 5 in, Sound Level 99 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Force @ PSI 1,900 lbf @ 80 psi, Mount Type Bolt-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.