Zoro Homepage

Pneumatic Vibrator, 242 lb, 9000 vpm, 80psi

  • Mfr # 55-1

  • Zoro # G0777673


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Piston
Force Rating
242 lb.
CFM @ 80 PSI
5
Speed @ 60 psi
9000 VPM
Overall Length
4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-1
Zoro #
G0777673
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2"
Overall Width
2"
Overall Height
3-7/8"
Inlet Connection Size
1/4 in
Outlet Connection Size
9/16 in

Details

Item
Pneumatic Vibrator
Vibrator Type
Piston
Force Rating
242 lb.
CFM @ 80 PSI
5
Speed @ 60 psi
9000 VPM
Speed @ 80 psi
11,000 VPM
Bin Weight Capacity
400 lb.
dB @ 80 psi
91
Inlet Port
1/4" NPT
Outlet Port
9/16" NPT
Application
Mining, Chemical Plants, Plastics, Manufacturing, Foundries and Paper Plants
Mounting Plate
Sold Separately
Mounting
Foot
Standards
CE certified
Housing Material
Steel
Max. Pressure
80 psi
Muffler
1A326
Duty
Continuous
CFM @ 60 psi
4
Vibration Speeds @ PSI
11,000 vpm @ 80 psi, 6,500 vpm @ 40 psi, 9,000 vpm @ 60 psi
Weight
3.5 lb
Outlet Connection Type
NPT
Sound Level
91 dBA
Pneumatic Vibrator Type
Piston
Maximum Inlet Pressure
80 psi
Duty Cycle
Continuous
Compatible Muffler Grainger Part Number
1A326
Force @ PSI
242 lbf @ 80 psi
Series
55
Maximum Vibration Speed
11,000 vpm
Mount Plate Included
No
Minimum Bin Weight Capacity
200 lb
Maximum Bin Weight Capacity
400 lb
Mount Type
Bolt-On
Force @ 80 psi
242 lbf
Inlet Connection Type
NPT
Mount Plate Required
Yes
Vibration Speed @ 60 psi
9,000 vpm
Vibration Speed @ 80 psi
11,000 vpm
Air Flow Rate
3.5 cfm @ 40 psi, 4 cfm @ 60 psi, 5 cfm @ 80psi

Description

Piston Vibrator, Housing Material Steel, Outlet Connection Size 9/16 in, Outlet Connection Type NPT, Air Flow Rate 3.5 cfm @ 40 psi, 4 cfm @ 60 psi, 5 cfm @ 80psi, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 11,000 vpm, Maximum Bin Weight Capacity 400 lb, Overall Height 3.86 in, Overall Length 4.53 in, Overall Width 2.01 in, Sound Level 91 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Force @ PSI 242 lbf @ 80 psi, Mount Type Bolt-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.