Zoro Homepage

Pneumatic Vibrator, 250 lb, 8500 vpm

  • Mfr # GIO-190

  • Zoro # G4686166


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Turbine
Force Rating
250 lb.
CFM @ 80 PSI
7
Speed @ 60 psi
8500 VPM
Speed @ 80 psi
10,000 VPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GIO-190
Zoro #
G4686166
UPC #
817457020303
Country of Origin
United States

Dimensions

Overall Length
4-1/8"
Overall Width
2"
Overall Height
2-9/16"
Outlet Connection Size
1/4 in
Inlet Connection Size
1/4 in

Details

Vibrator Type
Turbine
Item
Pneumatic Vibrator
Force Rating
250 lb.
CFM @ 80 PSI
7
Speed @ 60 psi
8500 VPM
Speed @ 80 psi
10,000 VPM
dB @ 60 psi
70
Bin Weight Capacity
2500 lb.
dB @ 80 psi
70
Inlet Port
1/4" NPT
Outlet Port
1/4" NPT
Housing Material
High Density Plastic
Mounting
Universal
Duty
Continuous
Mounting Plate
Sold Separately
CFM @ 60 psi
5
Standards
CE
Muffler
1A326
Application
All Types of Bins Containing Fine to Granular Materials or Packing Coarse Materials and Unjamming Parts in Conveyor Lines, Chutes and Pipes
Inlet Connection Type
NPT
Duty Cycle
Continuous
Force @ PSI
180 lbf @ 60 psi, 250 lbf @ 80 psi
Force @ 80 psi
250 lbf
Sound Level
70 dBA
Air Flow Rate
7 cfm @ 60 psi
Weight
0.45 lb
Pneumatic Vibrator Type
Turbine
Maximum Force
250 lbf
Outlet Connection Type
NPT
Vibration Speed @ 60 psi
5,000 vpm
Vibration Speeds @ PSI
5,000 vpm @ 60 psi, 8,500 vpm @ 80 psi
Maximum Bin Weight Capacity
2,500 lb
Vibration Speed @ 80 psi
8,500 vpm
Series
GIO
Mount Type
Universal
Mount Plate Required
Yes
Force @ 60 psi
180 lbf
Maximum Vibration Speed
8,500 vpm
Mount Plate Included
No
Compatible Muffler Grainger Part Number
1A326

Description

Pneumatic Vibrator, Housing Material Glass Filled Nylon, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Air Flow Rate 7 cfm @ 60 psi, Maximum Force 250 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 8,500 vpm, Maximum Bin Weight Capacity 2,500 lb, Overall Height 2.56 in, Overall Length 4.13 in, Overall Width 2 in, Sound Level 70 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine, Force @ PSI 180 lbf @ 60 psi, 250 lbf @ 80 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.