Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Vibrator, 325 lb, 5500 vpm, 80psi

  • Mfr # 10-1-1/4

  • Zoro # G0959987


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Piston
Force Rating
325 lb.
CFM @ 80 PSI
9
Speed @ 60 psi
5500 VPM
Speed @ 80 psi
7000 VPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-1-1/4
Zoro #
G0959987
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9-1/4"
Overall Width
2-1/4"
Overall Height
2-15/16"
Outlet Connection Size
1/4 in
Inlet Connection Size
1/4 in

Details

Vibrator Type
Piston
Item
Pneumatic Vibrator
Force Rating
325 lb.
CFM @ 80 PSI
9
Speed @ 60 psi
5500 VPM
Speed @ 80 psi
7000 VPM
dB @ 80 psi
95
Bin Weight Capacity
1000 lb.
Inlet Port
1/4" NPT
Outlet Port
1/4" NPT
Max. Pressure
80 psi
Mounting
End
Mounting Plate
Sold Separately
Housing Material
Steel
CFM @ 60 psi
7
Muffler
1A326
Standards
CE certified
Duty
Continuous
Application
Mining, Chemical Plants, Plastics, Manufacturing, Foundries and Paper Plants
Vibration Speed @ 60 psi
5,500 vpm
Force @ PSI
325 lbf @ 80 psi
Pneumatic Vibrator Type
Piston
Inlet Connection Type
NPT
Minimum Bin Weight Capacity
400 lb
Maximum Inlet Pressure
80 psi
Vibration Speed @ 80 psi
7,000 vpm
Maximum Force
325 lbf
Sound Level
95 dBA
Compatible Muffler Grainger Part Number
1A326
Mount Plate Required
Yes
Mount Plate Included
No
Air Flow Rate
5 cfm @ 40 psi, 7 cfm @ 60 psi, 9 cfm @ 80 psi
Outlet Connection Type
NPT
Vibration Speeds @ PSI
4,000 vpm @ 40 psi, 5,500 vpm @ 60 psi, 7,000 vpm @ 80 psi
Force @ 80 psi
325 lbf
Weight
8 lb
Maximum Vibration Speed
7,000 vpm
Duty Cycle
Continuous
Maximum Bin Weight Capacity
1,000 lb
Mount Type
End

Description

Piston Vibrator, Housing Material Steel, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Air Flow Rate 5 cfm @ 40 psi, 7 cfm @ 60 psi, 9 cfm @ 80 psi, Maximum Force 325 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 7,000 vpm, Maximum Bin Weight Capacity 1,000 lb, Overall Height 9.25 in, Overall Length 2.32 in, Overall Width 2.32 in, Sound Level 95 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Force @ PSI 325 lbf @ 80 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.