Zoro Homepage

Pneumatic Vibrator, 3500 lb, 3500 vpm

  • Mfr # PC-3500

  • Zoro # G8422881


product price: $2,968.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Railroad Car Shaker
Force Rating
3500 lb
Speed @ 60 psi
3500 VPM
Overall Length
12-1/4"
Overall Width
12-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC-3500
Zoro #
G8422881
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12-1/4"
Overall Width
12-1/2"
Overall Height
10-3/4"
Inlet Connection Size
1/2 in
Mount Hole Size
32
Mount Hole Center-to-Center Length
254 mm
Outlet Connection Size
3/4"-16

Description

Pneumatic Vibrator, Outlet Connection Size 3/4 In.-16, Outlet Connection Type SAE, Air Flow Rate 39 cfm @ 60 psi, Maximum Force 3,500 lbf, Inlet Connection Size 1/2 in, Inlet Connection Type NPT, Maximum Vibration Speed 3,500 vpm, Overall Height 10.75 in, Overall Length 12.52 in, Overall Width 12.24 in, Sound Level 85 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Railroad Car Shaker, Force @ PSI 3,500 lbf @ 60 psi, Force @ 60 psi 3,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.