Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Vibrator, 380lb, 10, 500vpm, 80psi

  • Mfr # BV-250

  • Zoro # G2336476


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Ball
Force Rating
380 lb.
CFM @ 80 PSI
13
Speed @ 60 psi
10,500 VPM
Speed @ 80 psi
1100 VPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV-250
Zoro #
G2336476
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6-3/4"
Overall Width
2-7/16"
Overall Height
3-15/16"
Inlet Connection Size
1/4 in
Mount Hole Center-to-Center Width
128 mm
Mount Hole Size
13
Outlet Connection Size
1/4 in

Details

Item
Pneumatic Vibrator
Vibrator Type
Ball
Force Rating
380 lb.
CFM @ 80 PSI
13
Speed @ 60 psi
10,500 VPM
Speed @ 80 psi
1100 VPM
dB @ 60 psi
79
dB @ 80 psi
79
Bin Weight Capacity
3800 lb.
Inlet Port
1/4" NPT
Outlet Port
1/4" NPT
Muffler
1A326
Application
Automotive, Chemical, Plastics, Bio-tech, Plating and Food Industries
Max. Pressure
80 psi
Mounting
Universal
Housing Material
Cast iron
Max. Temp.
350 Degrees F
Ball Material
Hardened Steel
Mounting Plate
Sold Separately
CFM @ 60 psi
11
Duty
Continuous
Force @ 80 psi
380 lbf
Duty Cycle
Continuous
Compatible Muffler Grainger Part Number
1A326
Maximum Operating Temperature
350 Degrees F
Vibration Speeds @ PSI
10,500 vpm @ 60 psi, 11,000 vpm @ 80 psi, 9,200 vpm @ 40 psi
Force @ PSI
380 lbf @ 80 psi
Mount Plate Required
Yes
Vibration Speed @ 60 psi
10,500 vpm
Sound Level
79 dBA
Outlet Connection Type
NPT
Weight
4.5 lb
Vibration Speed @ 80 psi
11,000 vpm
Inlet Connection Type
NPT
Pneumatic Vibrator Type
Ball
Maximum Vibration Speed
11,000 vpm
Series
BV
Mount Plate Included
No
Maximum Inlet Pressure
80 psi
Maximum Bin Weight Capacity
3,800 lb
Maximum Force
380 lbf
Mount Type
Universal
Air Flow Rate
11 cfm @ 60 psi, 13 cfm @ 80 psi, 8 cfm @ 40 psi

Description

Pneumatic Vibrator, Housing Material Cast Iron, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Air Flow Rate 11 cfm @ 60 psi, 13 cfm @ 80 psi, 8 cfm @ 40 psi, Maximum Force 380 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 11,000 vpm, Maximum Bin Weight Capacity 3,800 lb, Overall Height 3.94 in, Overall Length 2.44 in, Overall Width 6.77 in, Sound Level 79 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Ball, Force @ PSI 380 lbf @ 80 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.